Shop KINGSTON BRASS
See all product information
Create Account
Straight Stop Shut Off Valve, Brushed Nickel
- Mfr # CCK44158AL
- Zoro # G3910987
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
false
Finish
Brushed Nickel
Material
Brass
Share H&C Handle Item#
CCML8CS
UPC/CUPC Certified
false
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCK44158AL
- Zoro #
- G3910987
- UPC #
- 663370328664
- Country of Origin
- Taiwan, Province of China
Dimensions
- Item Width (Inch)
- 2.38
- Item Height (Inch)
- 2.38
- Item Length (Inch)
- 2.75
Details
- Item
- Straight Valve
- ADA Compliant
- false
- Finish
- Brushed Nickel
- Material
- Brass
- Share H&C Handle Item#
- CCML8CS
- UPC/CUPC Certified
- false
- Low Lead Compliant
- false
- Collection
- Trimscape
- Prop 65 Label
- true
- Theme
- Traditional
- Item Weight (lbs)
- 2.47
- Warranty
- 1
- DOE Certified
- false
- CEC Certified
- false
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.