Zoro Homepage

Templeton Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB7118TLLS

  • Zoro # G3941306


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7118TLLS
Zoro #
G3941306
UPC #
663370036514
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
9.81
Item Length (Inch)
10.19

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Pulldown Spray
false
Hose Included
false
Faucet Holes
2
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Drain Included
No
Collection
Templeton
Handle Style
Lever
Pullout Spray
false
Sidespray
false
Installation Type
Deck Mount
Handles Included
true
Theme
Traditional
Item Weight (lbs)
3.49
Share H&C Handle Item#
KBH7978TL
Shared H&C Cartridge Item#
KBRP101C

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.