
Templeton Centerset Kitchen Faucet, Chrome
Mfr # KB7111TLLS
Zoro # G3932994
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB7111TLLS
Zoro #
G3932994
UPC #
663370036491
Country of Origin
Taiwan, Province of China
Dimensions
Item Height (Inch)
2.25
Item Length (Inch)
10.19
Item Width (Inch)
9.81
Max Deck Thickness
1.25
Description
This faucet is the perfect embodiment of the traditional portrait of early American stylings. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.