Three-Handle Bidet Faucet with Knurled Handle and Brass Pop-Up, Oil Rubbed Bronze
- Mfr # KB6325KPS
- Zoro # G723927285
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.63 in
Mounting System Type
Deck Mount
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB6325KPS
- Zoro #
- G723927285
- UPC #
- 196507348698
- Country of Origin
- Taiwan, Province of China
- Mounting System Type
- Deck Mount
- Item
- Single-Hole Bathroom Faucet
- Color
- Matte Black
- Finish
- Oil Rubbed Bronze
Dimensions
- Overall Width
- 6.63 in
Description
This bidet faucet from the Verona Collection by Kingston elegantly blends superior design with modern simplicity, featuring sleek tubular neoprene-coated handles and a cylindrical base. Crafted from solid brass and equipped with a washerless cartridge, it ensures years of trouble-free performance. The premium finish effortlessly enhances any contemporary home style. Designed to fit most vertical-flow bidets, it includes a matching drain.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.