Shop KINGSTON BRASS
See all product information
Create Account
Toe Touch Tub Drain Trim Kit with Overflow Plate, Oil Rubbed Bronze
- Mfr # VTDETRIM5
- Zoro # G723926417
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Color/Finish
Antique Nickel
Drain Material
Brass
Length - Drains
2-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTDETRIM5
- Zoro #
- G723926417
- UPC #
- 663370197048
- Country of Origin
- China
- Finish
- Oil Rubbed Bronze
- Color/Finish
- Antique Nickel
- Drain Material
- Brass
- Item
- Tub Drains
Dimensions
- Length - Drains
- 2-11/16 in
Description
Easily replace your worn or unsightly bathtub drain with this easy to install toe tap drain kit. With all the necessary parts included and easy to follow instructions, making your bathtub look like new has never been easier. This drain is effortlessly operated with just a push of the toe to open and close as desired. Finished in antique brass, this high quality tub drain kit is built for durable and reliable long-term use. This tub drain kit fits 1-1/2 - 11-1/2 NPSM (1-7/8 in. O.D.) coarse thread.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.