Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Matte Black

  • Mfr # KF43150TKF20

  • Zoro # G307966129


product price:  $81.65
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction for added durability, One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn straight stop valve, 2-1/2" outside diameter low profile flange, One piece 3/8" x 20" flat top rigid supply lines, Straight stop valve includes modern lever handle, Designed exclusively to be used on toilet installation, Premium color finish resist tarnishing and corrosion, Easy installation
Width
2.5
Type
Toilet Trim Kits
Inlet Size
1/2
Height
20.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF43150TKF20
Zoro #
G307966129
UPC #
196507294544
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5
Inlet Size
1/2
Height
20.0
Length
2.13

Details

Features
Solid brass construction for added durability, One piece 1/2" NPT inlet x 3/8" O.D. comp quarter turn straight stop valve, 2-1/2" outside diameter low profile flange, One piece 3/8" x 20" flat top rigid supply lines, Straight stop valve includes modern lever handle, Designed exclusively to be used on toilet installation, Premium color finish resist tarnishing and corrosion, Easy installation
Type
Toilet Trim Kits
Material
Brass
Includes
Toilet Water Supply Kit
Finish
Matte Black

Description

This 3piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet The set includes a single lever handle 1214 NPT x 38 OD compression straight stop valve, a 20 flat head supply line, and a 12 IPS 78 ID low profile flange Constructed of high quality brass and a tarnishresistant finish, designed for longlasting performance Available in a variety of stunning finishes ready to match any home decor

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.