Traditional DR114245 24"X1-1/4" OD Grab Bar, 27-3/16" L, 18 ga. Stainless Steel, Oil Rubbed Bronze
- Mfr # DR114245
- Zoro # G0842267
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Length
27-3/16"
Finish
Oil Rubbed Bronze
Type
Traditional
Material
18 ga. Stainless Steel
Standards
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR114245
- Zoro #
- G0842267
- UPC #
- 663370101748
- Country of Origin
- China
- Finish
- Oil Rubbed Bronze
- Type
- Traditional
- Material
- 18 ga. Stainless Steel
- Standards
- ADA Compliant
- Color
- Bronze
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Item
- DR114245 24"X1-1/4" OD Grab Bar
- Includes
- Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
- Features
- Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Dimensions
- Length
- 27-3/16"
- Width
- 2 3/4 in
- Height
- 3-3/16"
- Bar Length
- 24"
Description
DR114245 24 In.X1-1/4 In. OD Grab Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.