Traditional DR314245 24"X1-1/4" OD Grab Bar, 27-1/16" L, Brass, Oil Rubbed Bronze

  • Mfr # DR314245

  • Zoro # G0842495


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Length
27-1/16"
Finish
Oil Rubbed Bronze
Type
Traditional
Material
Brass
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DR314245
Zoro #
G0842495
UPC #
663370082023
Country of Origin
Taiwan, Province of China

Dimensions

Length
27-1/16"
Width
2-3/4"
Height
3-1/16"
Bar Length
24"
Item Length (Inch)
27.06
Item Width (Inch)
3.06
Product Diameter (Inch)
1-1/4
Item Height (Inch)
2.75

Details

Finish
Oil Rubbed Bronze
Type
Traditional
Material
Brass
Standards
ADA Compliant
Color
Bronze
Dia
1-1/4"
Mounting Type
Wall
Item
DR314245 24"X1-1/4" OD Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Low Lead Compliant
false
UPC/CUPC Certified
false
CEC Certified
false
Escutcheon Included
true
ADA Compliant
true
DOE Certified
false
Prop 65 Label
true
Theme
Modern
Installation Type
Wall Mount
Collection
Restoration
Warranty
1
Item Weight (lbs)
2.79

Description

DR314245 24 In.X1-1/4 In. OD Grab Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.