Traditional DR914362 36"X1-1/4" OD Grab Bar, 38-13/16" L, Brass, Polished Brass

  • Mfr # DR914362

  • Zoro # G0842653


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Length
38-13/16"
Finish
Polished Brass
Type
Traditional
Material
Brass
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR914362
Zoro #
G0842653
UPC #
663370177385
Country of Origin
Taiwan, Province of China

Dimensions

Length
38-13/16"
Width
2-3/4"
Height
2-13/16"
Bar Length
36"
Item Height (Inch)
2.75
Product Diameter (Inch)
1-1/4
Item Length (Inch)
38.81
Item Width (Inch)
2.81

Details

Finish
Polished Brass
Type
Traditional
Material
Brass
Standards
ADA Compliant
Color
Brass
Dia
1-1/4"
Mounting Type
Wall
Item
DR914362 36"X1-1/4" OD Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Collection
Camelon
Low Lead Compliant
false
Prop 65 Label
true
ADA Compliant
true
CEC Certified
false
Escutcheon Included
true
Installation Type
Wall Mount
Warranty
1
Theme
Traditional
DOE Certified
false
UPC/CUPC Certified
false
Item Weight (lbs)
3.6

Description

DR914362 36 In.X1-1/4 In. OD Grab Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.