Traditional GB1416CT 16" Stainless Steel Grab Bar, 19" L, Stainless Steel, Brushed Nickel

  • Mfr # GB1416CT
  • Zoro # G0844139
product price: 
$
37.55
/ea

Key Features

Finish
Brushed Nickel
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
Color
Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GB1416CT
Zoro #
G0844139
UPC #
663370841644
Country of Origin
Taiwan, Province of China

Dimensions

Length
19"
Width
2 3/4 in
Height
3"
Bar Length
16"
Item Length (Inch)
19
Item Width (Inch)
3
Product Diameter (Inch)
1-1/4
Item Height (Inch)
2.75

Details

Finish
Brushed Nickel
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
Color
Nickel
Dia
1-1/4"
Mounting Type
Wall
Item
GB1416CT 16" Stainless Steel Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Warranty
1
ADA Compliant
true
Installation Type
Wall Mount
Low Lead Compliant
false
Collection
Made To Match
Prop 65 Label
false
UPC/CUPC Certified
false
Theme
Traditional
Item Weight (lbs)
1.4
DOE Certified
false
CEC Certified
false
Escutcheon Included
true

Description

GB1416CT 16 In. Stainless Steel Grab Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.