
Transfer Valve Set for Roman, Tub Faucet, Oil Rubbed Bronze
Mfr # KSK2365PXTR
Zoro # G3920437
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Includes
Handshower, Hose
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KSK2365PXTR
Zoro #
G3920437
UPC #
663370108266
Country of Origin
Taiwan, Province of China
Dimensions
Height
Handshower: 8"
Width
Handshower: 1-13/16", Valve: 3-1/16"
Depth
Handshower: 1-13/16", Hose: 59", Valve: 2-3/8"
Details
Includes
Handshower, Hose
Item
Tub Filler
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
No
Connection
3/4" IPS Inlet
Material
Solid Brass
Finish
Oil Rubbed Bronze
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The oil rubbed bronze finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.