Transfer Valve Set For Roman Tub Filler, Brushed Nickel

  • Mfr # KSK2368AXTR

  • Zoro # G3086608


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Mounting Type
Deck Mount
Color
Brushed Nickel
Material
Brass
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSK2368AXTR
Zoro #
G3086608
UPC #
663370108181
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
1.81
Item Width (Inch)
5.63
Item Height (Inch)
1.81
Item Length (Inch)
8

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Color
Brushed Nickel
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM handshower flow rate at 80 PSI, 3/4" IPS inlet connection, Includes 59" hose, Cross handle for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Reliable performance
Includes
Valve; Mounting Hardware
ADA Compliant
false
Warranty
10
CEC Certified
true
Low Lead Compliant
false
Escutcheon Included
false
DOE Certified
true
Installation Type
Deck Mount
Prop 65 Label
true
Item Weight (lbs)
5.28
UPC/CUPC Certified
false

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The brushed nickel finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.