Transfer Valve Set For Roman, Tub Filler, Chrome

  • Mfr # KSK2241MRTR

  • Zoro # G3919938


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
8"
Features
Transfer Valve Set For Roman Tub Filler
Mounting Type
Deck
Connection
3/4" IPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSK2241MRTR
Zoro #
G3919938
UPC #
663370108860
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"

Details

Finish
Polished Chrome
Item
Tub Filler
Features
Transfer Valve Set For Roman Tub Filler
Mounting Type
Deck
Connection
3/4" IPS
Material
Solid Brass
ADA Compliant
Yes
Flow Rate
1.8 gpm

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished chrome finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.