Transfer Valve Set For Roman, Tub Filler, Chrome

  • Mfr # KSK2361AXTR

  • Zoro # G3925197


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Includes
Handshower, Hose
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSK2361AXTR
Zoro #
G3925197
UPC #
663370108112
Country of Origin
Taiwan, Province of China

Dimensions

Height
Handshower: 8"
Width
Handshower: 1-13/16", Valve: 2-3/8"
Depth
Handshower: 1-13/16", Hose: 59"

Details

Includes
Handshower, Hose
Item
Tub Filler
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
No
Connection
3/4" IPS Inlet
Material
Solid Brass
Finish
Polished Chrome

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished chrome finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.