Transfer Valve Set For Roman, Tub Filler, Chrome

  • Mfr # KSK2361NLTR

  • Zoro # G3915862


product price:  $256.72
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Height
Handshower: 8"
Flow Rate
1.8 gpm
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Width
Handshower: 1-13/16", Valve: 3-29/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSK2361NLTR
Zoro #
G3915862
UPC #
663370108075
Country of Origin
Taiwan, Province of China

Dimensions

Height
Handshower: 8"
Width
Handshower: 1-13/16", Valve: 3-29/32"
Depth
Handshower: 1-13/16", Hose: 59"

Details

Finish
Polished Chrome
Mounting Type
Deck
Item
Tub Filler
Flow Rate
1.8 gpm
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Includes
Handshower, Hose
Connection
3/4" IPS Inlet
ADA Compliant
Yes
Material
Solid Brass

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished chrome finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.