
Transfer Valve Set For Roman, Tub Filler, Chrome
Mfr # KSK2361PLTR
Zoro # G3916212
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Includes
Handshower, Hose
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSK2361PLTR
Zoro #
G3916212
UPC #
663370108198
Country of Origin
Taiwan, Province of China
Dimensions
Height
Handshower: 8"
Width
Handshower: 1-13/16", Valve: 4-5/8"
Depth
Handshower: 1-13/16", Hose: 59", Valve: 2-3/8"
Details
Includes
Handshower, Hose
Item
Tub Filler
Features
Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
Flow Rate
1.8 gpm
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Material
Solid Brass
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished chrome finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.