Transfer Valve Set For Roman Tub Filler, Polished Chrome

  • Mfr # KSK4301ALTR

  • Zoro # G3083458


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Deck Mount
Color
Polished Chrome
Material
Brass
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSK4301ALTR
Zoro #
G3083458
UPC #
663370108600
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
2.38

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
Color
Polished Chrome
Material
Brass
Includes
Valve; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM handshower flow rate at 80 PSI, 3/4" IPS inlet connection, Includes 59" hose, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Reliable performance

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished chrome finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.