Tub and Shower Faucet, 2, Wall Mount, Brushed Nickel

  • Mfr # KB3638AXTO

  • Zoro # G0849276


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Duraseal Washerless Cartridge, Single Cross Handle
Flow Rate
Spout: 7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3638AXTO
Zoro #
G0849276
UPC #
663370130533
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-1/8"
Item Width (Inch)
7.5
Item Length (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Duraseal Washerless Cartridge, Single Cross Handle
Flow Rate
Spout: 7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Connection
1/2"-14 NPT
Standards
CUPC Certified
Material
Brass
Handle Material
Metal
Number of Handles
1
DOE Certified
false
UPC/CUPC Certified
true
Pullout Spray
false
Faucet Holes
2
Drain Included
No
Theme
Traditional
Prop 65 Label
true
Item Weight (lbs)
4.87
CEC Certified
false
Hose Included
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handles Included
true
Handshower Flow Rate (GPM)
0
Handle Style
Cross
Low Lead Compliant
false
Showerhead Included
No
Sidespray
false
Handshower Included
No

Description

KB3638AXTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.