Tub and Shower Faucet, 2, Wall Mount, Polished Brass

  • Mfr # KB3632PXTO

  • Zoro # G3080746


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB3632V included
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3632PXTO
Zoro #
G3080746
UPC #
663370087677
Country of Origin
Taiwan, Province of China

Dimensions

Height
5
Width
7.5
Depth
Spout: 5-1/8"
Length
7.5
Item Length (Inch)
7.5
Item Width (Inch)
7.5
Item Height (Inch)
5

Details

Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB3632V included
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Handle Material
Porcelain
Valve Type
Washerless Cartridge
Number of Handles
1
Color
Polished Brass
Material
Brass
Drain Included
No
Low Lead Compliant
false
Pullout Spray
false
Collection
Vintage
Showerhead Included
No
Handshower Included
No
Theme
Traditional
Sidespray
false
Faucet Holes
2
Item Weight (lbs)
4.87
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handles Included
true
Prop 65 Label
true
DOE Certified
false
Handle Style
Cross
UPC/CUPC Certified
true
CEC Certified
false

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.