Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB86550ZL

  • Zoro # G0851674


product price:  $396.47
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB86550ZL
Zoro #
G0851674
UPC #
663370050527
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-1/2"
Width
Lever: 7", Spout: 2-1/2"
Depth
Lever: 4-11/16", Spout: 6-1/2"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS, 3/4" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Number of Handles
1
Material
Brass
Drain Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Spout Flow Rate (GPM)
7
Theme
Modern
UPC/CUPC Certified
true
Prop 65 Label
true
Handles Included
true
Handle Style
Lever
Handshower Flow Rate (GPM)
0
CEC Certified
true
Collection
Silver Sage
Showerhead Included
Yes
Sidespray
false
Handshower Included
No
Item Weight (lbs)
6.14
Hose Included
false
Faucet Holes
3
Low Lead Compliant
false

Description

KB86550ZL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.