Tub and Shower Faucet, 3, Wall Mount, Antique Brass

  • Mfr # KB3633AL

  • Zoro # G3082715


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
High quality brass construction, Pressure balanced valve for maintaining water temperature, Tub and shower faucet, Adjustable 2-1/4" showerhead, 4-13/16" tub spout reach, Single handle operation, Lever handle meets ADA guidelines
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3633AL
Zoro #
G3082715
UPC #
663370596742
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.31
Width
7.5
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Length
7.13
Item Height (Inch)
5.31
Item Length (Inch)
7.13
Item Width (Inch)
7.5

Details

Includes
Faucet;Mounting Hardware
Item
Tub and Shower Faucet
Features
High quality brass construction, Pressure balanced valve for maintaining water temperature, Tub and shower faucet, Adjustable 2-1/4" showerhead, 4-13/16" tub spout reach, Single handle operation, Lever handle meets ADA guidelines
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Antique Brass
Shower Head Type
Adjustable
Connection
1/2"-14 NPT
Standards
CUPC Certified
Number of Handles
1
Material
Brass
Color
Antique Brass
Valve Type
Washerless Cartridge
UPC/CUPC Certified
true
Showerhead Included
Yes
CEC Certified
true
Handles Included
true
Collection
Restoration
DOE Certified
true
Prop 65 Label
true
Faucet Holes
3
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Handshower Included
No
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Handle Style
Lever
Low Lead Compliant
false
Item Weight (lbs)
6.14

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.