This item is Discontinued.

Kingston Brass Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 11", 2, Tub Wall Mount, Oil Rubbed Bronze CC55T5

This item is Discontinued.

Kingston Brass

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 11", 2, Tub Wall Mount, Oil Rubbed Bronze (Discontinued)

Mfr # CC55T5
Zoro # G0839257
UPC # 663370094507
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC55T5
Zoro #
G0839257
UPC #
663370094507
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
13
Item Height (Inch)
8.75
Item Width (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 11"
Handle Material
Porcelain
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Body Material
Brass
Material
Brass
Handle Style
Lever
Prop 65 Label
true
Drain Included
No
Hose Included
true
Theme
Traditional
UPC/CUPC Certified
true
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Spout Flow Rate (GPM)
7
DOE Certified
true
Handshower Included
Yes
Faucet Holes
2
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Faucet Centers
7" Adjustable Center
Pullout Spray
false
Low Lead Compliant
false
Item Weight (lbs)
9.67
Collection
Vintage
Showerhead Included
No

Description

CC55T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.