Tub and Shower Faucet, 3, Wall Mount, Brushed Nickel

  • Mfr # KB2638DL

  • Zoro # G0848113


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Features
Pressure Balanced Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB2638DL
Zoro #
G0848113
UPC #
663370030451
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2", Showerhead:2-3/8"
Depth
Lever: 3-9/16", Spout: 5-5/16"
Face Dia.
Showerhead: 2-1/4", Spout: 1-11/16"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
72

Details

Item
Tub and Shower Faucet
Features
Pressure Balanced Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
1/2"-14 NPT
Standards
CUPC Certified
Material
Brass
Handle Material
Metal
Number of Handles
1
Collection
Concord
Theme
Modern
UPC/CUPC Certified
true
DOE Certified
true
Handshower Included
No
Pullout Spray
false
Low Lead Compliant
false
Handle Style
Lever
Showerhead Flow Rate (GPM)
2
Sidespray
false
Handles Included
true
Drain Included
No
Faucet Holes
3
CEC Certified
true
Showerhead Included
Yes
Hose Included
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
5.72

Description

KB2638DL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.