Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, 3, Wall Mount, Brushed Nickel

  • Mfr # KB2638NL

  • Zoro # G0848314


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
5" Diverter Tub Spout; Corrosion-Resistant; Duraseal Washerless Cartridge; Easy-To-Turn Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2638NL
Zoro #
G0848314
UPC #
663370053528
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.35"
Width
7-1/2"
Depth
7.13"
Face Dia.
2-1/4"
Item Length (Inch)
9.35
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
5" Diverter Tub Spout; Corrosion-Resistant; Duraseal Washerless Cartridge; Easy-To-Turn Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
1/2"-14 NPT
Material
Brass
Number of Handles
1
Handle Material
Metal
Spout Flow Rate (GPM)
7
Collection
Milano
Handshower Included
No
Faucet Holes
3
Prop 65 Label
true
Showerhead Included
Yes
Item Weight (lbs)
5.71
Theme
Modern
Hose Included
false
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Handles Included
true
Handle Style
Lever
UPC/CUPC Certified
true
DOE Certified
true
Showerhead Flow Rate (GPM)
2
Drain Included
No
Sidespray
false
CEC Certified
true
Low Lead Compliant
false

Description

KB2638NL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.