Tub and Shower Faucet, 3, Wall Mount, Polished Brass

  • Mfr # KB86520DL

  • Zoro # G0851464


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Features
Pressure Balanced Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86520DL
Zoro #
G0851464
UPC #
663370050473
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7", Showerhead:2-3/8"
Depth
Lever: 2-15/16", Spout: 6-1/2"
Face Dia.
Showerhead: 2-3/16", Spout: 2-1/2"
Item Width (Inch)
7
Item Height (Inch)
7.5
Item Length (Inch)
7.13

Details

Item
Tub and Shower Faucet
Features
Pressure Balanced Washerless Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
1/2"-14 NPT, 3/4"-14 NPT
Standards
CUPC Certified
Handle Material
Metal
Number of Handles
1
Material
Brass
Low Lead Compliant
false
Theme
Modern
Handshower Included
No
Hose Included
false
Drain Included
No
Collection
Concord
Handles Included
true
CEC Certified
true
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Faucet Holes
3
Item Weight (lbs)
7.13
Handle Style
Lever
DOE Certified
true
Sidespray
false
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8

Description

KB86520DL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.