Tub and Shower Faucet, 3, Wall Mount, Polished Chrome

  • Mfr # KB1631NL

  • Zoro # G3103356


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub and Shower Faucet; Mounting Hardware
Features
Solid Brass Construction, Pressure Balanced Duraseal Washerless Cartridge, Wall Mount 3-Hole Installation, Standard 1/2" IPS Connection, 6-5/80" Shower Arm Reach Including Showerhead, 7" Faceplate Diameter, 5" Diverter Tub Spout, Single-Handle Metal Lever Meets ADA Guidelines, Includes Screwdriver Stop for Easy Maintenance
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1631NL
Zoro #
G3103356
UPC #
663370122743
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.63
Width
7
Depth
Shower: 6-5/8", Spout: 5-5/16"
Face Dia.
Shower: 1-3/4"
Length
72
Item Length (Inch)
72
Item Width (Inch)
7
Item Height (Inch)
6.63

Details

Includes
Tub and Shower Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Pressure Balanced Duraseal Washerless Cartridge, Wall Mount 3-Hole Installation, Standard 1/2" IPS Connection, 6-5/80" Shower Arm Reach Including Showerhead, 7" Faceplate Diameter, 5" Diverter Tub Spout, Single-Handle Metal Lever Meets ADA Guidelines, Includes Screwdriver Stop for Easy Maintenance
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Number of Handles
1
Valve Type
Washerless Cartridge
Color
Polished Chrome
Material
Brass
Handle Material
Metal
Handle Style
Lever
Handshower Included
No
Pullout Spray
false
Faucet Holes
3
CEC Certified
true
Theme
Traditional
Showerhead Flow Rate (GPM)
2
DOE Certified
true
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Sidespray
false
Handles Included
true
Showerhead Included
Yes
Low Lead Compliant
false
Item Weight (lbs)
4.53
Drain Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.