Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CC306T1
  • Zoro # G0837114

product price: 
$
410.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC306T1
Zoro #
G0837114
UPC #
663370095337
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
CUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Body Material
Brass
Number of Handles
3
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Material
Brass
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Showerhead Included
No
Collection
Vintage
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Faucet Holes
2
DOE Certified
true
Sidespray
false
Item Weight (lbs)
8.06
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Handle Style
Lever
Drain Included
No
Pullout Spray
false
Handles Included
true
Faucet Centers
3-3/8" Adjustable Center
Theme
Traditional
Hose Included
true
UPC/CUPC Certified
true

Dimensions

Height
Spout: 10-5/16", Lever: 3-1/8"
Item Height (Inch)
4.75
Item Width (Inch)
9.75
Item Length (Inch)
10

Description

CC306T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.