Shop KINGSTON BRASS

Tub and Shower Faucet, Antique Brass, Wall Mount

  • Mfr # KBX8133DL
  • Zoro # G3095820

product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Antique Brass
Width
14.13
Length
7.13
Height
5.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBX8133DL
Zoro #
G3095820
UPC #
663370817069
Country of Origin
Taiwan, Province of China
Material
Brass;Zinc Alloy;ABS
Color
Antique Brass
Weight
5.29
Finish
Antique Brass
Item
Tub and Shower Faucet
Number of Holes
5
Connection
1/2"-14 NPT
Valve Type
Washerless Cartridge
ADA Compliant
true
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 3-handle lever operation, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Number of Handles
3
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Spout Flow Rate (GPM)
4.7
Handle Style
Lever
Item Weight (lbs)
5.29
Theme
Modern
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
DOE Certified
true
UPC/CUPC Certified
true
Low Lead Compliant
false
Collection
Concord
Handles Included
true
Handshower Included
No
Drain Included
No
Prop 65 Label
true
CEC Certified
true

Dimensions

Width
14.13
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-13/16", Spout: 5-5/16"
Item Width (Inch)
14.13
Item Height (Inch)
5.13
Item Length (Inch)
7.13

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.