Shop KINGSTON BRASS

Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KBX8138DL
  • Zoro # G3099217

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Brushed Nickel
Width
14.13
Length
7.13
Height
5.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBX8138DL
Zoro #
G3099217
UPC #
663370492822
Country of Origin
Taiwan, Province of China
Material
Brass;Zinc Alloy;ABS
Color
Brushed Nickel
Weight
5.29
Finish
Brushed Nickel
Item
Tub and Shower Faucet
Valve Type
Washerless Cartridge
Number of Holes
5
Mounting Type
Wall Mount
Number of Handles
3
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Includes
Faucet; Mounting Hardware
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, 4-13/16" tub spout, 3-handle lever operation, 1/2-14 NPT female inlet connections, Non-metallic adjustable showerhead
Connection
1/2"-14 NPT
Handle Material
Metal
ADA Compliant
true
Pullout Spray
false
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handshower Included
No
Handle Style
Lever
Collection
Concord
Theme
Modern
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Item Weight (lbs)
5.29
Drain Included
No
Prop 65 Label
true
Faucet Holes
5
Showerhead Included
Yes
CEC Certified
true
Low Lead Compliant
false
DOE Certified
true

Dimensions

Width
14.13
Length
7.13
Height
5.13
Depth
Lever: 2-13/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Width (Inch)
14.13
Item Length (Inch)
7.13
Item Height (Inch)
5.13

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.