Tub and Shower Faucet, Antique Brass, Wall Mount

  • Mfr # KBX8133DPL

  • Zoro # G3095875


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Antique Brass
Width
14.13
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8133DPL
Zoro #
G3095875
UPC #
663370817076
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-13/16", Spout: 5-5/16"
Item Width (Inch)
14.13
Item Length (Inch)
7.13
Item Height (Inch)
5.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Antique Brass
Weight
5.29
Finish
Antique Brass
Item
Tub and Shower Faucet
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Number of Handles
3
ADA Compliant
true
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Easy three lever handle operation, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Number of Holes
5
Includes
Faucet; Mounting Hardware
Connection
1/2"-14 NPT
Valve Type
Washerless Cartridge
Mounting Type
Wall Mount
Drain Included
No
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
Handles Included
true
Collection
Paris
Prop 65 Label
true
Spout Flow Rate (GPM)
4.7
Handle Style
Lever
UPC/CUPC Certified
true
Theme
Traditional
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Included
No
Item Weight (lbs)
5.29
DOE Certified
true

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain handles and rounded architecture solidify pristine refinement in this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.