Shop KINGSTON BRASS

Tub and Shower Faucet, Black Stainless Steel, Wall Mount

  • Mfr # NB36300AL
  • Zoro # G0863495

product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-1/4", Lever: 7-1/2"
Finish
Black Stainless Steel
Number of Holes
3
Faucet Finish
Black Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB36300AL
Zoro #
G0863495
UPC #
663370258138
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Black Stainless Steel
Number of Holes
3
Faucet Finish
Black Stainless Steel
Faucet Operation
Standard
Number of Handles
1
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Handle Material
Metal
ADA Compliant
true
Item
Tub and Shower Faucet
Body Material
Brass
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Features
Durable washerless cartridge, Ceramic cartridge for long lasting durability
Standards
cUPC Certified
Includes
Pressure Balanced Valve
Handshower Included
No
Handle Style
Lever
CEC Certified
true
UPC/CUPC Certified
true
Item Weight (lbs)
6.05
Handshower Flow Rate (GPM)
0
Sidespray
false
Faucet Holes
3
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Theme
Traditional
Showerhead Included
Yes
Collection
Water Onyx
Handles Included
true
Prop 65 Label
true
Hose Included
false
Drain Included
No
DOE Certified
true
Pullout Spray
false
Spout Flow Rate (GPM)
7

Dimensions

Width
Shower: 2-1/4", Lever: 7-1/2"
Face Dia.
Shower: 2-1/4"
Item Width (Inch)
8.25
Item Height (Inch)
7.5
Item Length (Inch)
72

Description

NB36300AL Pressure Balanced Tub/Shower F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.