Tub and Shower Faucet, Brushed Brass, Wall Mount

  • Mfr # KBX8147NDL

  • Zoro # G3108694


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Brass
Width
12.88
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8147NDL
Zoro #
G3108694
UPC #
663370746031
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.88
Length
7.13
Height
5.5
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Length (Inch)
7.13
Item Height (Inch)
5.5
Item Width (Inch)
12.88

Details

Material
Brass
Color
Brushed Brass
Weight
6
Finish
Brushed Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Connection
1/2"-14 NPT
Number of Holes
4
Features
Heavy duty brass construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connections, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Mounting Type
Wall Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
DOE Certified
true
Handshower Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
6.75
UPC/CUPC Certified
true
Theme
Modern
Prop 65 Label
true
Item Weight (lbs)
6.87
Collection
NuvoFusion
Drain Included
No
Faucet Holes
4
CEC Certified
true
Handle Style
Lever
Handshower Included
No
Sidespray
false
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.