Tub and Shower Faucet, Brushed Brass, Wall Mount

  • Mfr # KBX8147ZX

  • Zoro # G3109674


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Brushed Brass
Width
8
Length
7.31
Height
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8147ZX
Zoro #
G3109674
UPC #
663370746093
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
7.31
Height
72
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Length (Inch)
7.31
Item Width (Inch)
8
Item Height (Inch)
72

Details

Material
Brass;Zinc Alloy;Plastic
Color
Brushed Brass
Weight
5.53
Finish
Brushed Brass
ADA Compliant
false
Mounting Type
Wall Mount
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Includes
Faucet; Mounting Hardware
Connection
1/2"-14 NPT
Valve Type
Washerless Cartridge
Number of Holes
4
Number of Handles
2
Item
Tub and Shower Faucet
Features
Solid brass construction, Non-metallic adjustable showerhead, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
CEC Certified
true
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Drain Included
No
Showerhead Included
Yes
Spout Flow Rate (GPM)
5.8
Handles Included
true
Faucet Holes
4
UPC/CUPC Certified
true
Handshower Included
No
Handle Style
Cross
Theme
Modern
Item Weight (lbs)
5.53
Handshower Flow Rate (GPM)
0
Collection
Millennium

Description

Integrating eclectic style in your home is easy with this tub and shower faucet's classical design. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.