Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB238LL

  • Zoro # G0847045


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Number of Holes
5
Faucet Finish
Brushed Nickel
Flow Rate
5.21 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB238LL
Zoro #
G0847045
UPC #
663370116667
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5"
Face Dia.
2-3/8"
Item Length (Inch)
72
Item Height (Inch)
7.38
Item Width (Inch)
8

Details

Material
Brass
Finish
Brushed Nickel
Number of Holes
5
Faucet Finish
Brushed Nickel
Flow Rate
5.21 gpm
Mounting Type
Wall Mount
Item
Tub and Shower Faucet
ADA Compliant
true
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
3
Includes
Internal Valve Hardware
Connection
1/2" IPS
Features
Duraseal Washerless Cartridge, Corrosion Resistant Finish
Collection
Legacy
Hose Included
false
CEC Certified
true
DOE Certified
true
Drain Included
No
Handshower Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Showerhead Included
Yes
Pullout Spray
false
Prop 65 Label
true
Faucet Holes
5
UPC/CUPC Certified
false
Sidespray
false
Theme
Traditional
Handle Style
Lever
Spout Flow Rate (GPM)
4.7
Item Weight (lbs)
5.29

Description

KB238LL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.