Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB3638ALLST

  • Zoro # G3101140


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Tub and shower valve and valve trim only, Pressure balanced valve for safety and prevention of spikes in water temperature, Showerhead and tub spout sold separately, Standard 1/2"-14 NPT connection, 7-1/2" faceplate diameter, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3638ALLST
Zoro #
G3101140
UPC #
663370273674
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Length
72
Item Height (Inch)
7.13
Item Length (Inch)
72
Item Width (Inch)
7.5

Details

Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid brass construction, Tub and shower valve and valve trim only, Pressure balanced valve for safety and prevention of spikes in water temperature, Showerhead and tub spout sold separately, Standard 1/2"-14 NPT connection, 7-1/2" faceplate diameter, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
1
Material
Brass
Color
Brushed Nickel
Handle Material
Metal
Valve Type
No Cartridge
Item Weight (lbs)
5.71
UPC/CUPC Certified
true
Sidespray
false
Drain Included
No
Handle Style
Lever
Prop 65 Label
true
Collection
Restoration
Handles Included
true
Handshower Flow Rate (GPM)
0
CEC Certified
false
Faucet Holes
1
Theme
Traditional
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Pullout Spray
false
Showerhead Included
No
Low Lead Compliant
false
Handshower Included
No
Spout Flow Rate (GPM)
0

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.