Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB538

  • Zoro # G0850055


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-7/8"
Height
Lever: 6-7/8"
Finish
Brushed Nickel
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB538
Zoro #
G0850055
UPC #
663370004230
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-7/8"
Height
Lever: 6-7/8"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-3/8"
Item Height (Inch)
7.75
Item Width (Inch)
6.75
Item Length (Inch)
72

Details

Material
Brass
Finish
Brushed Nickel
Item
Tub and Shower Faucet
Body Material
Brass
Number of Handles
1
Handle Material
Acrylic
Mounting Type
Wall Mount
Faucet Handle Type
Round
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
ADA Compliant
true
Number of Holes
3
Includes
Internal Valve Hardware
Connection
1/2" IPS
Standards
cUPC Certified
Features
Complete With An Easy-to-Turn Lever Handle, Corrosion-Resistant Finish
Handshower Flow Rate (GPM)
0
Handshower Included
No
Low Lead Compliant
false
Handles Included
true
Theme
Traditional
Faucet Holes
3
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
UPC/CUPC Certified
true
Hose Included
false
Item Weight (lbs)
3.31
Drain Included
No
Spout Flow Rate (GPM)
4.6
DOE Certified
true
Handle Style
Knob
CEC Certified
true
Pullout Spray
false
Prop 65 Label
true

Description

KB538 TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.