Shop NEWPORT BRASS

Tub and Shower Trim Set, French Gold (PVD), Wall

  • Mfr # 3-992BP-24A

  • Zoro # G7465072


product price:  $1,182.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Weight
5.8
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-992BP-24A
Zoro #
G7465072
UPC #
760724277262
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Face Dia.
Spout: 7/8", Shower: 4"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Valve Trim Height
6.5
Shower Head Height
4
Valve Trim Width
6.5
Shower Head Width
4
Handle Length (in)
2.75
Tub Spout Width
2.38

Details

Material
Solid Brass
Weight
5.8
Finish
French Gold (PVD)
Mounting Type
Wall
Flow Rate
1.8 gpm
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Shower Head Type
Adjustable shower head
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate (GPM)
1.8
Connection
1/2"-14 NPT
Number of Handles
1
Handle Material
Brass
ADA Compliant
Yes
Number of Holes
3
Handle Type
Cross
Includes
Showerhead with Arm and Flange
Faucet Material
Brass
Tub Spout Reach
6.56
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.