Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB6638CML

  • Zoro # G0850685


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/8", Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4"
Faucet Handle Type
Lever
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6638CML
Zoro #
G0850685
UPC #
663370110603
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8", Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Width (Inch)
7.13
Item Length (Inch)
72
Item Height (Inch)
6.75

Details

Material
Brass
Finish
Brushed Nickel
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
Item
Tub and Shower Faucet
Handle Material
Metal
ADA Compliant
true
Faucet Finish
Brushed Nickel
Number of Holes
3
Body Material
Brass
Faucet Operation
Standard
Number of Handles
1
Standards
cUPC Certified
Connection
1/2"-14 NPT
Includes
Pressure Balanced Valve
Features
Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
UPC/CUPC Certified
true
Theme
Modern
CEC Certified
true
Showerhead Included
Yes
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
5.68
Drain Included
No
Handle Style
Lever
Handles Included
true
Collection
Manhattan
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Sidespray
false
Hose Included
false
DOE Certified
true
Faucet Holes
3
Handshower Included
No
Low Lead Compliant
false
Prop 65 Label
true

Description

KB6638CML TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.