Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB86980DL

  • Zoro # G0851893


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-5/16", Spout: 2-3/8"
Height
Spout: 2-3/8"
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB86980DL
Zoro #
G0851893
UPC #
663370059025
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-5/16", Spout: 2-3/8"
Height
Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever: 4-7/16", Spout: 5-7/8"
Face Dia.
Shower: 2-3/16"
Item Width (Inch)
7.13
Item Length (Inch)
72
Item Height (Inch)
6.5

Details

Material
Brass
Finish
Brushed Nickel
Mounting Type
Wall Mount
Number of Holes
3
Faucet Operation
Standard
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Item
Tub and Shower Faucet
Body Material
Brass
ADA Compliant
true
Faucet Finish
Brushed Nickel
Handle Material
Metal
Number of Handles
1
Standards
CUPC Certified
Shower Head Type
Single Handle Pressure Balanced
Includes
Pressure Balanced Valve
Connection
3/4-14 NPT, 1/2-14 NPT
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Spout Flow Rate (GPM)
7
Theme
Modern
DOE Certified
true
Handle Style
Lever
Showerhead Flow Rate (GPM)
2
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Item Weight (lbs)
9.06
Prop 65 Label
true
Handshower Included
No
Collection
Concord
Handles Included
true
Sidespray
false
Low Lead Compliant
false
Drain Included
No
UPC/CUPC Certified
true
Faucet Holes
3
Hose Included
false
CEC Certified
true

Description

KB86980DL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.