Shop KINGSTON BRASS

Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB86950DL
  • Zoro # G0851909

product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-5/16", Spout: 2-3/8"
Height
Spout: 2-3/8"
Mounting Type
Wall Mount
Number of Handles
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB86950DL
Zoro #
G0851909
UPC #
663370059018
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-5/16", Spout: 2-3/8"
Height
Spout: 2-3/8"
Depth
Shower: 7-1/8", Lever: 4-7/16", Spout: 5-7/8"
Face Dia.
Shower: 2-3/16"
Item Width (Inch)
7.13
Item Length (Inch)
72
Item Height (Inch)
6.5

Details

Material
Brass
Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Number of Handles
1
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
true
Number of Holes
3
Item
Tub and Shower Faucet
Connection
3/4-14 NPT, 1/2-14 NPT
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Shower Head Type
Single Handle Pressure Balanced
Standards
CUPC Certified
Includes
Pressure Balanced Valve
Collection
Concord
Sidespray
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
DOE Certified
true
Handles Included
true
CEC Certified
true
Item Weight (lbs)
9.06
Showerhead Included
Yes
Pullout Spray
false
Drain Included
No
Showerhead Flow Rate (GPM)
2
Hose Included
false
Theme
Modern
UPC/CUPC Certified
true
Handle Style
Lever
Prop 65 Label
true
Low Lead Compliant
false
Faucet Holes
3

Description

KB86950DL TubShower Faucet,w/Diver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.