Tub and Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KBX8148DL

  • Zoro # G0852724


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Finish
Brushed Nickel
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8148DL
Zoro #
G0852724
UPC #
663370492853
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 3-3/16", Spout: 3-1/16"
Height
Spout: 3-1/16", Lever: 2-3/4"
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Height (Inch)
5.5
Item Width (Inch)
14.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;Plastic
Finish
Brushed Nickel
Faucet Operation
Standard
Handle Material
Metal
Number of Holes
4
Item
Tub and Shower Faucet
Faucet Finish
Brushed Nickel
Body Material
Brass/Zinc Alloy/Plastic
Number of Handles
2
ADA Compliant
true
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Features
Complete with an Easy-to-Turn Lever Handle
Includes
Internal Valve Hardware
Prop 65 Label
true
Handles Included
true
Handshower Flow Rate (GPM)
0
Handshower Included
No
Low Lead Compliant
false
Theme
Modern
UPC/CUPC Certified
false
Showerhead Included
Yes
Item Weight (lbs)
5.53
Collection
Concord
Handle Style
Lever
Pullout Spray
false
DOE Certified
true
Faucet Holes
4
Drain Included
No
CEC Certified
true
Spout Flow Rate (GPM)
6.75
Showerhead Flow Rate (GPM)
1.8

Description

KBX8148DL Tub/Shower Faucet,w/2 Handl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.