Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KBX8130DX

  • Zoro # G3089450


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Matte Black
Width
10.56
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8130DX
Zoro #
G3089450
UPC #
663370583346
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.56
Length
7.13
Height
5.13
Depth
Lever: 2-7/8", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Height (Inch)
5.13
Item Width (Inch)
10.56
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Matte Black
Weight
6.29
Finish
Matte Black
Handle Material
Brass
Number of Handles
3
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
ADA Compliant
false
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Cross handles for easy rotation, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Connection
1/2"-14 NPT
Number of Holes
5
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
UPC/CUPC Certified
false
Showerhead Included
Yes
Prop 65 Label
true
Theme
Modern
Collection
Concord
Drain Included
No
Low Lead Compliant
false
Spout Flow Rate (GPM)
4.7
Item Weight (lbs)
6.29
Handshower Included
No
Handshower Flow Rate (GPM)
0
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
DOE Certified
true
Faucet Holes
5
Handle Style
Cross
Faucet Centers
8
Handles Included
true

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.