Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KBX8140DKL

  • Zoro # G3101956


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Matte Black
Width
14.13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8140DKL
Zoro #
G3101956
UPC #
663370583476
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.5
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Width (Inch)
14.13
Item Length (Inch)
7.13
Item Height (Inch)
5.5

Details

Material
Brass;Zinc Alloy;Plastic
Color
Matte Black
Weight
5.53
Finish
Matte Black
Number of Holes
4
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Tub Spout Reach, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability, Non-metallic adjustable showerhead
Mounting Type
Wall Mount
Handle Material
Brass
Valve Type
Washerless Cartridge
Connection
1/2"-14 NPT
Number of Handles
2
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Item
Tub and Shower Faucet
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
CEC Certified
true
Hose Included
false
Theme
Modern
Drain Included
No
Handle Style
Lever
Item Weight (lbs)
5.53
Showerhead Included
Yes
UPC/CUPC Certified
false
Handles Included
true
DOE Certified
true
Spout Flow Rate (GPM)
6.75
Collection
Kaiser
Faucet Holes
4
Handshower Included
No
Handshower Flow Rate (GPM)
0
Faucet Centers
8

Description

This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.