Shop NEWPORT BRASS

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-2915-08A

  • Zoro # G8932263


product price:  $1,166.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Material
Solid Brass
Height
2.85
Connection
1/2" NPT
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2915-08A
Zoro #
G8932263
UPC #
760724583851
Country of Origin
United States

Dimensions

Height
2.85
Depth
Handle: 3.42", Spout: 6.71"
Length
8
Handle Length (in)
3.74
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Antique Copper
Item
Tub Faucet
Handle Type
Lever
Material
Solid Brass
Connection
1/2" NPT
Handle Material
Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
ADA Compliant
No
Number of Handles
2
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
6.8
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.05
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Wall Mounted
Drain included
No

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.