Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KBX8140ZX

  • Zoro # G3109744


product price:  $275.86
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Matte Black
Width
8
Length
7.31
Height
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8140ZX
Zoro #
G3109744
UPC #
663370583520
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
7.31
Height
72
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Length (Inch)
7.31
Item Width (Inch)
8
Item Height (Inch)
72

Details

Material
Brass;Zinc Alloy;Plastic
Color
Matte Black
Weight
5.53
Finish
Matte Black
Valve Type
Washerless Cartridge
ADA Compliant
false
Item
Tub and Shower Faucet
Features
Solid brass construction, Non-metallic adjustable showerhead, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Connection
1/2"-14 NPT
Number of Holes
4
Includes
Faucet; Mounting Hardware
Handle Material
Brass
Number of Handles
2
Mounting Type
Wall Mount
Handles Included
true
Showerhead Included
Yes
UPC/CUPC Certified
false
DOE Certified
true
Drain Included
No
Theme
Modern
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Faucet Centers
8
Item Weight (lbs)
5.53
Spout Flow Rate (GPM)
5.8
Handle Style
Cross
CEC Certified
true
Faucet Holes
4
Handshower Included
No
Low Lead Compliant
false
Hose Included
false
Collection
Millennium

Description

Integrating eclectic style in your home is easy with this tub and shower faucet's classical design. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.