Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB1635AL

  • Zoro # G0846589


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-3/4", Spout: 1-11/16"
Height
Lever: 6-3/4", Spout: 1-11/16"
Finish
Oil Rubbed Bronze
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1635AL
Zoro #
G0846589
UPC #
663370035739
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-3/4", Spout: 1-11/16"
Height
Lever: 6-3/4", Spout: 1-11/16"
Depth
Shower: 7-1/8", Lever: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Width (Inch)
7.38
Item Length (Inch)
72
Item Height (Inch)
7

Details

Material
Brass
Finish
Oil Rubbed Bronze
Flow Rate
7.0 gpm
Item
Tub and Shower Faucet
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Number of Handles
1
Number of Holes
3
ADA Compliant
true
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Mounting Type
Wall Mount
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Standards
CUPC Certified
Includes
Pressure Balanced Valve
Item Weight (lbs)
5.12
Faucet Holes
3
Pullout Spray
false
Collection
Magellan
DOE Certified
true
Prop 65 Label
true
UPC/CUPC Certified
true
Drain Included
No
Theme
Traditional
Showerhead Included
Yes
Handshower Included
No
Sidespray
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
CEC Certified
true
Handle Style
Lever
Handles Included
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
Hose Included
false

Description

KB1635AL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.