Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB535KL

  • Zoro # G0850107


product price:  $97.95
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 2-3/8", Handle: 6-3/4", Spout: 2-9/16"
Height
Showerhead: 2-3/8", Handle: 6-3/4"
Finish
Oil Rubbed Bronze
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB535KL
Zoro #
G0850107
UPC #
663370245237
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 2-3/8", Handle: 6-3/4", Spout: 2-9/16"
Height
Showerhead: 2-3/8", Handle: 6-3/4"
Depth
Showerhead: 4", Handle: 5-7/8", Spout: 5-5/16"
Face Dia.
2-3/8"
Item Length (Inch)
72
Item Height (Inch)
7.75
Item Width (Inch)
6.75

Details

Material
Brass
Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Number of Holes
3
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
true
Item
Tub and Shower Faucet
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
Number of Handles
1
Connection
1/2"-14 NPT
Standards
CUPC Certified
Features
Easy to Turn Lever Handle, Duraseal Washerless Cartridge
Includes
Internal valve hardware
Item Weight (lbs)
3.53
Drain Included
No
Prop 65 Label
true
Handle Style
Lever
UPC/CUPC Certified
true
Showerhead Included
Yes
Faucet Holes
3
Low Lead Compliant
false
Hose Included
false
DOE Certified
true
Handles Included
true
Theme
Traditional
Spout Flow Rate (GPM)
4.6
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Handshower Included
No
CEC Certified
true
Sidespray
false

Description

KB535KL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.