Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB635NL

  • Zoro # G3104774


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB635NL
Zoro #
G3104774
UPC #
663370294884
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7
Depth
Spout: 5"
Face Dia.
Shower: 2-1/4"
Length
7
Item Length (Inch)
7
Item Width (Inch)
7
Item Height (Inch)
7.13

Details

Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Valve Type
Washerless Cartridge
Color
Oil Rubbed Bronze
Handle Material
Metal
Number of Handles
1
Material
Brass;Acrylic
Sidespray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handshower Included
No
Handle Style
Lever
UPC/CUPC Certified
true
CEC Certified
true
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
2
Theme
Traditional
Drain Included
No
Handles Included
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
4.94
Faucet Holes
3
Prop 65 Label
true
Pullout Spray
false
DOE Certified
true

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.