Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB635T

  • Zoro # G0850283


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Acrylic
Width
Lever: 6-3/4"
Height
Lever: 6-3/4"
Mounting Type
Wall Mount
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB635T
Zoro #
G0850283
UPC #
663370026218
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-3/4"
Height
Lever: 6-3/4"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-3/16"
Item Width (Inch)
7
Item Height (Inch)
6.5
Item Length (Inch)
7

Details

Material
Brass;Acrylic
Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Faucet Handle Type
Lever
Item
Tub and Shower Faucet
Faucet Finish
Oil Rubbed Bronze
Number of Handles
1
Flow Rate
7.0 gpm
Faucet Operation
Standard
Body Material
Brass/Acrylic
Number of Holes
3
Handle Material
Metal
ADA Compliant
true
Connection
1/2" IPS
Standards
cUPC Certified
Shower Head Type
Single Handle Pressure Balanced
Features
Complete With An Easy-to-Turn Lever Handle
Handle Style
Lever
Hose Included
false
DOE Certified
true
Handles Included
true
Prop 65 Label
true
Handshower Included
No
Collection
Magellan
Theme
Traditional
Item Weight (lbs)
2.2
Faucet Holes
3
Sidespray
false
Low Lead Compliant
false
Showerhead Included
Yes
Pullout Spray
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
2
UPC/CUPC Certified
true
CEC Certified
true
Drain Included
No
Handshower Flow Rate (GPM)
0

Description

KB635T Trim Only For KB635

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.