Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB665AL

  • Zoro # G0850554


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/8", Spout: 2-9/16"
Finish
Oil Rubbed Bronze
ADA Compliant
true
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB665AL
Zoro #
G0850554
UPC #
663370027543
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8", Spout: 2-9/16"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-1/4"
Item Height (Inch)
5.31
Item Width (Inch)
12.75
Item Length (Inch)
7.13

Details

Material
Brass
Finish
Oil Rubbed Bronze
ADA Compliant
true
Mounting Type
Wall Mount
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Number of Holes
4
Flow Rate
7.0 gpm
Item
Tub and Shower Faucet
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Features
Designed for a Long Lasting Performance
Connection
1/2"-14 NPT
Includes
Pressure Balanced Valve
Standards
cUPC Certified, ASME A112.18.1, ANSI/NSF 61 Sec. 9 code
Low Lead Compliant
false
Collection
Vintage
Handshower Included
No
DOE Certified
true
CEC Certified
true
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Hose Included
false
Handle Style
Lever
Spout Flow Rate (GPM)
7
Handles Included
true
Drain Included
No
Sidespray
false
Item Weight (lbs)
7.72
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
Faucet Holes
4
Theme
Traditional
UPC/CUPC Certified
true
Pullout Spray
false

Description

KB665AL Twin Handles Tub Shower Faucet P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.